Motion
CDRB1LW100-270S-XF

SMC CORP OF AMERICA
CDRB1LW100-270S-XF

C(D)RB1*W50~100, Rotary Actuator, Vane Style - Foot Mount, 270 ° Angle of Rotation, 100 mm Body Size
Mi Item #02790281
MFR #CDRB1LW100-270S-XF
Price$442.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDRB1LW100-270S-XF

C(D)RB1*W50~100, Rotary Actuator, Vane Style - Foot Mount, 270 ° Angle of Rotation, 100 mm Body Size
Mi Item #02790281
MFR #CDRB1LW100-270S-XF

Mfr description
CDRB1LW100-270S-XF CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$442.68/each

Specifications

Dimensions

  • Body Size
    100 mm
  • Port 1 Size/Type
    G
  • Port 2 Size/Type
    G

Details

  • Actuator Type
    Single Vane
  • Angle of Rotation
    270 °
  • Cushion Type
    Rubber Bumper
  • Magnet
    Yes
  • Mount Type
    Foot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)