Motion
CU16-10S
Compact Cylinder, Bore Size 16 mm, Stroke 10 mm
Mi Item #02790315
MFR #CU16-10S
Price$27.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder, Bore Size 16 mm, Stroke 10 mm
Mi Item #02790315
MFR #CU16-10S

Mfr description
CU16-10S CYLINDER
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 15mm
  • Spring return, spring extend
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.94/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Port Size
    M5x0.8
  • Stroke
    10 mm

Details

  • Actuation
    Single Acting - Spring Return
  • Additional Details
    The series CU single rod, double acting, long stroke, free mount cylinder saves space and allows direct and precise mounting. The long stroke version is available with stroke lengths up to 100mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves and rubber bumpers standard.
  • Auto-Switch
    No
  • Body Type
    Free Mount
  • Bracket 1
    Free
  • Compact Cylinder Type
    Free Mount
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Series
    CU
  • Cylinder Style
    Free Mount
  • Magnet
    None
  • Manufacturer Catalog
  • Mounting Type
    Standard
  • Options Included
    No Switch, None (Magnet)
  • Piston Action
    Single-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CU
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)