Motion
EMHL2-32D
EMHL2-32D Parallel Gripper - Double-Acting, 2 Finger Wide Type (Standard Opening)
MI ITEM #02790321
MFR #EMHL2-32D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EMHL2-32D Parallel Gripper - Double-Acting, 2 Finger Wide Type (Standard Opening)
MI ITEM #02790321
MFR #EMHL2-32D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EMHL2-32D CYLINDER

Specifications

  • Gripper Type
    Parallel
  • Bore Diameter
  • Piston Action
    Double-Acting
  • Finger Type
    2 Finger Wide Type (Standard Opening)
  • Holding Force Closed 72 Psi
    228 N
  • Holding Force Open 72 Psi
    228 N
  • Open Width
  • Closed Width
  • Body Option
    Side Ported
  • Port Gender
    Female
  • Port Size
    1/8 BSPP
  • Operating Pressure Range
    15 psi to 87 psi
  • Minimum Operating Pressure
    15 psi
  • Maximum Operating Pressure
    87 psi
  • Operating Temperature Range
    14 °F to 140 °F
  • Overall Length
    272 mm
  • Overall Width
    100 mm
  • Overall Height
    82 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought