Overview
Mfr description
KNK-R02-600 NOZZLE, SWIVEL W/MALE
- Nozzle with male thread
- Pivoting nozzle with male thread
- Max operating pressure: 1.0MPa
- Variety of tube materials available
Specifications
- Accessory TypePivoting Nozzle (Male Thread)
- For Use WithBowl Gun
- Size6 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data