Motion
MXS25TF-150B
MXS GUIDED CYLINDER with 12 mm Bore Size
Mi Item #02790376
MFR #MXS25TF-150B
Price$1,107.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXS GUIDED CYLINDER with 12 mm Bore Size
Mi Item #02790376
MFR #MXS25TF-150B

Mfr description
MXS25TF-150B CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,107.22/each

Specifications

Dimensions

  • Bore Diameter  
    0.9840 in
  • Overall Height
    62 mm
  • Overall Length
    311 mm
  • Overall Width
    92 mm
  • Port Size
    1/8 BSPP
  • Stroke  
    150 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    Standard
  • Adjuster Option
    Shock Absorbers (Both Ends)
  • Auto-Switch
    Yes
  • Bearings
    Cross Roller Bearings
  • Body Option
    Precision Slide Table
  • Body Type
    Compact
  • Bracket 1
    Side Tapped
  • Clean Series
    No
  • Compact Cylinder Type
    Metric Compact
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    TF-150B
  • Guide Type
    Linear
  • Lock Type
    End Lock
  • Locking Position
    End of Stroke
  • Made to Order
    No
  • Magnet
    With Magnet
  • Maximum Applied Force
    687 N
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.15 MPa
  • Mounting Type
    Side Tapped
  • Number Of Auto Switches
    0
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    End Lock Option, Food Grade Grease Option, Ptfe Grease, Shock Absorber Option
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Not Included
  • Port Gender
    Female
  • Port Thread Standard
    M Thread
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Rod Boot
    No
  • Rod Type
    Double Rod
  • Safety Options
    End lock option
  • Series
    MXS
  • Special Applications
    Food Grade
  • Stroke Adjuster Type
    Both Sides Adjusters
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)