Motion
VFR2410-5DZB-X75

SMC CORP OF AMERICA
VFR2410-5DZB-X75

Solenoid-operated Air Control Valve - 4-Way, 24 V dc, Double Solenoid, Base Mounted Non Plug-In, 1/8 in
Mi Item #02790405
MFR #VFR2410-5DZB-X75
Price$403.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFR2410-5DZB-X75

Solenoid-operated Air Control Valve - 4-Way, 24 V dc, Double Solenoid, Base Mounted Non Plug-In, 1/8 in
Mi Item #02790405
MFR #VFR2410-5DZB-X75

Mfr description
VFR2410-5DZB-X75 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$403.94/each

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Outlet Size
    0.1250 in, 3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Subplate Port Size
    0.1250 in

Details

  • Assembly Type
    Base Mounted Assembly
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Flow Rate
    0.24 Cv
  • For Use With Series
    VFR2000
  • Manifold Port(s)
    0.1250 in
  • Manual Override Type
    Push Button
  • Manufacturer Product Page
  • Maximum Operating Pressure
    130 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    3
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    Pilot Operated
  • Piping Type
    Base Mounted Non Plug-In
  • Port Thread Standard
    BSPT
  • Seal Material
    Rubber
  • Series
    VFR
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    0.79 dm³/(s.bar)
  • Unit Common
    Each
  • Unit Specification
    Base Mounted
  • Valve Series
    VFR2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)