Motion
VSS8-6-YJZ-D-3EZ-V1

SMC CORP OF AMERICA
VSS8-6-YJZ-D-3EZ-V1

VALVE, ISO PLUG-IN, BLUE COIL
Mi Item #02790427
MFR #VSS8-6-YJZ-D-3EZ-V1
Price$178.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VSS8-6-YJZ-D-3EZ-V1

VALVE, ISO PLUG-IN, BLUE COIL
Mi Item #02790427
MFR #VSS8-6-YJZ-D-3EZ-V1

Mfr description
VSS8-6-YJZ-D-3EZ-V1 VALVE
  • Fluid: air, inertia gas
  • Maximum operating pressure: 1.0MPa
  • Minimum operating pressure: 0.1MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.35/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Actuation
    3 Position Dual Exhaust Center
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    1.8 Cv
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Dual Exhaust Center)
  • Number Of Solenoids
    Double
  • Piping Type
    Base Mounted
  • Seal Material
    Metal
  • Series
    VSS
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    w/o Sub-plate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)