Motion
PVC24

BRADY
PVC24

SLIKSTOPPER PVC Drain Cover, 24" W x 24" L
Mi Item #02790448
MFR #PVC24
Price$329.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
PVC24

SLIKSTOPPER PVC Drain Cover, 24" W x 24" L
Mi Item #02790448
MFR #PVC24

Mfr description
PVC24 MAT, 24"X24" SLIKSTOPPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$329.65/each

Specifications

Dimensions

  • Length
    24 in
  • Width
    24 in

Details

  • Material
    PVC
  • Product Type
    Storm & Sewer Drain Guards
  • Type
    Drain Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)