Motion
PVC36

BRADY
PVC36

SLIKSTOPPER PVC Drain Cover, 36" W x 36" L
MI ITEM #02790449
MFR #PVC36
Price$609.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
PVC36

SLIKSTOPPER PVC Drain Cover, 36" W x 36" L
MI ITEM #02790449
MFR #PVC36

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$609.93/each

Specifications

Dimensions

  • Length
    36 in
  • Width
    36 in

Details

  • Material
    PVC
  • Product Type
    Storm & Sewer Drain Guards
  • Type
    Drain Seal

Overview

Mfr description
PVC36 MAT, 36"X36" SLIKSTOPPER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought