Motion
SKA55-R

BRADY
SKA55-R

Sorbent & Chemical Clean-up Kit - Application: Absorbents and Spill Control, 41 gal Absorbent Capacity per Kit
MI ITEM #02790463
MFR #SKA55-R
Price$423.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SKA55-R

Sorbent & Chemical Clean-up Kit - Application: Absorbents and Spill Control, 41 gal Absorbent Capacity per Kit
MI ITEM #02790463
MFR #SKA55-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$423.85/each

Specifications

Details

  • Absorbent Capacity Per Kit
    41 gal (US)
  • Application
    Absorbents and Spill Control
  • Color
    Gray
  • Fluids Absorbed
    Universal
  • Includes
    (1) Emergency Response Guidebook, (1) Pair of Goggles, (1) Pair of Nitrile Gloves, (4) 3 in x 12 Universal Socks, (5) Disposal Bags, (60) 15 in x 19 in Universal Pads & (8) 18 in x 18 in Pillows

Overview

Mfr description
SKA55-R KIT, REFILL-55 GALLON, ALLWIK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought