Motion
SKH-ATK

BRADY
SKH-ATK

HAZWIK® Attack Pac® Portable Spill Control Kits - Chemical Application
MI ITEM #02790465
MFR #SKH-ATK
Price$409.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SKH-ATK

HAZWIK® Attack Pac® Portable Spill Control Kits - Chemical Application
MI ITEM #02790465
MFR #SKH-ATK

Mfr description
SKH-ATK KIT, ATTACK PAK, HAZWIK
  • Space saving, single use kit, packed in puncture and UV resistant foil bag (includes grommet for hanging)
  • Absorbs up to 7 gallons per kit
  • Dimensions: 20” L x 16” W x 4” H
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$409.78/each

Specifications

Details

  • Absorbent Capacity Per Kit
    7 gal (US)
  • Application
    Universal/Chemical
  • Container Material
    Foil
  • Fluids Absorbed
    Hazardous Chemicals
  • Includes
    Pair Protective Gloves
  • UPC_NO
    66270625102

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)