Motion
SKH-55

BRADY
SKH-55

HazWik Sorbent or Chemical Clean-up Kit - Drum, 55 gal Container Size, Application: Universal/Chemical, 38 gal Absorbent Capacity per Kit
MI ITEM #02790479
MFR #SKH-55
Price$850.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SKH-55

HazWik Sorbent or Chemical Clean-up Kit - Drum, 55 gal Container Size, Application: Universal/Chemical, 38 gal Absorbent Capacity per Kit
MI ITEM #02790479
MFR #SKH-55

Mfr description
SKH55 KIT, 55 GALLON, HAZWIK
  • Lever locked 55-gallon drum meets UN specs and is ideal for medium spills
  • Absorbs up to 38 gallons per kit
  • Dimensions: 24” diameter X 37” H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$850.57/each

Specifications

Dimensions

  • Container Size
    55 gal (US)

Details

  • Absorbent Capacity Per Kit
    38 gal (US)
  • Application
    Universal/Chemical
  • Color
    Yellow
  • Container Material
    Polyethylene
  • Container Type
    Drum
  • Fluids Absorbed
    Hazardous Chemicals
  • Includes
    Pair Protective Gloves
  • UPC_NO
    66270625206

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)