Specifications
Details
- Absorbent Capacity Per Kit75 gal (US)
- ApplicationAbsorbents and Spill Control
- ColorGreen
- Fluids AbsorbedChemical
- Includes(1) Emergency Response Guidebook, (1) Pair of Goggles, (1) Pair of Nitrile Gloves, (4) 3 in x 12 Universal Socks, (5) Disposal Bags, (60) 15 in x 19 in Universal Pads & (8) 18 in x 18 in Pillows