Motion
SKO-BKT

BRADY
SKO-BKT

6.5-Gallon Bucket Spill Control Kit - Oil Only Application
Mi Item #02790484
MFR #SKO-BKT
Price$133.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SKO-BKT

6.5-Gallon Bucket Spill Control Kit - Oil Only Application
Mi Item #02790484
MFR #SKO-BKT

Mfr description
SKO-BKT KIT 6.5G SPILL BUCKET
  • Fast and small response with easily accessible spill kit in a reusable bucket
  • Absorbs up to 10 gallons per kit
  • Dimensions: 14” Dia. x 18” H
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$133.30/each

Specifications

Dimensions

  • Container Size
    6-1/2 gal (US)

Details

  • Absorbent Capacity Per Kit
    9 gal (US)
  • Application
    Oil Only
  • Fluids Absorbed
    Oils
  • Includes
    Pair Protective Gloves
  • UPC_NO
    66270615214

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)