Motion
SKO-95

BRADY
SKO-95

95-Gallon Drum Spill Control Kit - Oil Only Application
MI ITEM #02790500
MFR #SKO-95
Price$1,285.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SKO-95

95-Gallon Drum Spill Control Kit - Oil Only Application
MI ITEM #02790500
MFR #SKO-95

Mfr description
SKO95 KIT, SPILL KIT, 95 GALLON
  • Tough, secure, screw-topped kit for large spills meets UN and DOT specs
  • Absorbs up to 75 gallons per kit
  • Dimensions: 31.5” diameter X 35” H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,285.96/each

Specifications

Dimensions

  • Container Size
    95 gal (US)

Details

  • Absorbent Capacity Per Kit
    75 gal (US)
  • Application
    Oil Only
  • Fluids Absorbed
    Oils
  • Includes
    Pair Protective Gloves
  • UPC_NO
    66270615205

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)