Motion
LAS35AL+K1
Linear Guide Standard Ball Carriage Profile Rail - Series: LS, Standard Block, 35 mm Rail Size, 108 mm Wide, Load Capacity: 40000 N
Mi Item #02790563
MFR #LAS35AL+K1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: LS, Standard Block, 35 mm Rail Size, 108 mm Wide, Load Capacity: 40000 N
Mi Item #02790563
MFR #LAS35AL+K1

Mfr description
LAS35AL-K1 CARRIAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Rail Size
    35 mm
  • Overall Width
    108 mm

Details

  • Bearing Material
    Steel
  • Block Type
    Standard Block
  • Load Capacity
    40000 N
  • Lubrication
    Linear Lube
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +80 °C
  • Series
    LS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)