Motion
213-4048-002
Hydraulic Steering Control Unit - 6 Series, 16 gpm Maximum Flow Rate, 3/4-16 in Port, 28.2 in³/r
MI ITEM #02790585
MFR #213-4048-002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Steering Control Unit - 6 Series, 16 gpm Maximum Flow Rate, 3/4-16 in Port, 28.2 in³/r
MI ITEM #02790585
MFR #213-4048-002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
213-4048 STEERING CONTROL
  • Load Sensing|Available with fixed length columns.|Manual Steering check valve for limited manual steering.|Closed Center|Directly interchangeable with past and present applications.|Open Center|Valving—Reduced hydraulic noise level optimum flow gain characteristics on all models.

Specifications

  • Series
    6
  • Displacement
    28.2 in³/r
  • Maximum Flow Rate
    16 gpm
  • Maximum System Pressure
    65 psi
  • Continuous Flow Rate
    45 L/min
  • Neutral Circuit Type
    Load Sensing
  • Port Size
    SAE 8 (3/4–16 UNF)
  • Max Continuous Oil Viscosity
    120 Saybold universal second
  • Reaction Type
    Non-Load Reaction
  • Connection Gender
    Female
  • Mounting Type
    2X .375-24 UNF-2B Port Face 4X .375-16 UNC-2B Mounting Face
  • Operating Pressure Range
    172 bar
  • Overall Height
    3.70 in
  • Overall Length
    7.45 in
  • Overall Width
    5.67 in
  • Port Configuration
    SAE 8 (3/4–16 UNF)
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Working Pressure
    172 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text