Overview
Mfr description
HVR-3
Specifications
- Measurement StandardMetric
- Rail TypeHevi U-channel Rail
- Rail StyleU-channel
- Maximum Length6000 mm
- Operating Temperature Range-30 to 120 °C | -22 to 248 °F
- Hardness150-190 Brinell
- SeriesHevi-Rail
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data