Motion
L22LA652O000000

NUMATICS INC
L22LA652O000000

5 Ports, 3 (Closed Center) Position, Hand lever Operated
Mi Item #02790787
MFR #L22LA652O000000
Price$280.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NUMATICS INC
L22LA652O000000

5 Ports, 3 (Closed Center) Position, Hand lever Operated
Mi Item #02790787
MFR #L22LA652O000000

Mfr description
L22LA652O000000 L2 HAND LEVER VLVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$280.49/each

Specifications

Details

  • Actuator Type
    Hand lever
  • Flow Coefficient Cv Flow Factor Kv
    1.7 Cv
  • Flow Direction
    5-Way
  • Normal State
    Closed Center
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Closed Center)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)