Motion
39851
Oil Seal - Solid, 2.1250 in Shaft Dia., 2.879 in OD, 0.437 in Overall Width, PTFE Lip Material
MI ITEM #02790829
MFR #39851
Your Price$64.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 2.1250 in Shaft Dia., 2.879 in OD, 0.437 in Overall Width, PTFE Lip Material
MI ITEM #02790829
MFR #39851

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$64.32/each(List $88.75)

Overview

Mfr description
39851 OIL SEAL
  • Excellent dry running capabilities
  • Low coefficient of friction
  • Excellent chemical resistance
  • Resistant to hydrocarbon/oxygenate blends.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.1250 in
  • Outside Diameter
    2.879 in
  • Overall Width
    0.437 in
  • Material
    PTFE
  • Seal Type
    FW-H
  • Lip Material
    PTFE
  • Manufacturer Upc Number
    053893467719
  • Series
    39000
  • Weight
    0.17 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought