Motion
EP4B-IP-407R

DODGE
EP4B-IP-407R

Pillow Block Roller Bearing Unit - 4-7/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #02790894
MFR #EP4B-IP-407R
Price$4,267.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
EP4B-IP-407R

Pillow Block Roller Bearing Unit - 4-7/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #02790894
MFR #EP4B-IP-407R

Mfr description
EP4B-IP-407R 071217 PILLOW BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,267.47/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.7500 in
  • Bore Diameter  
    4-7/16 in
  • Bore Length
    5.2300 in
  • Take Up Frame Size
    TS-500

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    104000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Material
    071217
  • Max Rpm
    1325 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Series
    22222
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    132000 lbf
  • Type
    Pillow Block Bearing
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782476188511
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)