Motion
B-208-22-70

ROLLWAY
B-208-22-70

Journal Roller Bearing - 2.7500 in Bore, 3.1496 in OD, 1.3750 in Width, Steel
MI ITEM #02790931
MFR #B-208-22-70
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
B-208-22-70

Journal Roller Bearing - 2.7500 in Bore, 3.1496 in OD, 1.3750 in Width, Steel
MI ITEM #02790931
MFR #B-208-22-70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B-208-22-70 BRG
  • All outer rings are supplied with oil holes.

Specifications

  • Type Of Bearing
    Outer Ring
  • Bore Diameter
    2.7500 in
  • Outside Diameter
    3.1496 in
  • Overall Width
    1.3750 in
  • Bearing Material
    Steel
  • Manufacturer Product Page
  • Product Type
    Journal Bearing Outer Rings
  • Manufacturer Upc Number
    637410012684

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought