Motion
AWC-8T
Stainless Steel Spherical Plain Bearing - 0.5000 in Bore, 1.0000 in OD, 0.6250 in Inner Ring Width, Open
MI ITEM #02790980
MFR #AWC-8T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Spherical Plain Bearing - 0.5000 in Bore, 1.0000 in OD, 0.6250 in Inner Ring Width, Open
MI ITEM #02790980
MFR #AWC-8T

Mfr description
AWC-8T MIL SPEC SPHERICAL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    0.8750 in
  • Bore Diameter  
    0.5000 in
  • Inner Ring Width  
    0.6250 in
  • Misalignment Angle  
    9 º
  • Outer Ring Width
    0.5050 in
  • Outside Diameter  
    1.0000 in
  • Weight
    0.1 lbs

Details

  • Ball Material
    17-4PH Stainless Steel
  • Closure Type
    Open
  • Harmonization Code
    8483.30.8070
  • Lubrication Type
    PTFE liner
  • Manufacturer Catalog
    www.aurorabearing.com
  • Outer Ring Material
    17-4PH Stainless Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    17-4PH Stainless Steel
  • Radial Static Load Capacity
    21400 lbf
  • Series
    AWC
  • Type Of Bearing
    Radial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)