Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6AS08-1D1

Farm Implement Bearing - Square, 1.0300 in Bore, 80 mm OD, 1.4370 in Width, Double Sealed
MI ITEM #02791010
MFR #6AS08-1D1

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
6AS08-1D1

Specifications

  • Bore Type
    Square
  • Bore Diameter
    1.0300 in
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Seal Material
    Nitrile Rubber
  • Outer Ring Type
    Cylindrical
  • Cage Type
    Pressed
  • Bearing Material
    Through Hardened Steel
  • Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Description
    6AS08-1D1
  • Cage Material
    Steel
  • Precision Rating
    Class 0
  • Manufacturer Catalog Number
    6AS08-1D1
  • Weight
    1.72 lbs
  • Radial Dynamic Load Capacity
    6540 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Product Type
    Agricultural & Farm Line Bearings
  • Long Description
    This Farm Implement Bearing is a square bore type with 1.0300 in bore diameter, double sealed closure, 80 mm outside diameter, and 1.4370 in overall width within Agricultural & Farm Line Bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text