Motion
6102024
S Hook - Steel Material, 16 lbs Wt. Capacity, 0.0800 in Wire Size, Blu-Krome
Mi Item #02791099
MFR #6102024
Price$0.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S Hook - Steel Material, 16 lbs Wt. Capacity, 0.0800 in Wire Size, Blu-Krome
Mi Item #02791099
MFR #6102024

Mfr description
610-2024 S HOOKS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.39/each

Specifications

Dimensions

  • Weight
    0.004 lbs
  • Wire Size
    0.0800 in
  • Working Load Limit
    16 lb

Details

  • Accessory Type
    S Hook
  • Finish Coating
    Blu-Krome
  • For Use With
    Attaching Accessories To Chain
  • Manufacturer Upc Number
    020418084836
  • Material
    Steel
  • Product Types
    S Hook
  • UPC_NO
    020418084836
  • Weight Capacity
    16 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)