Motion
9795702-0001
Hydraulic Gauge - 3000 psi, 2-1/2 in Face Diameter, Lower Mount (LM), Glycerin Filled
MI ITEM #02791122
MFR #9795702-0001
Price$89.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 3000 psi, 2-1/2 in Face Diameter, Lower Mount (LM), Glycerin Filled
MI ITEM #02791122
MFR #9795702-0001

Mfr description
213.53 2.5 3000PSI/BAR 7/16-20SAE L R
  • Case size: 2-1/2"
  • Case material: 304 stainless steel
  • Wetted parts: Copper alloy
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.01/each

Specifications

Dimensions

  • Face Diameter
    2-1/2 in
  • Overall Depth
    31 mm

Details

  • Case Filling
    Glycerin
  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Gauge Pressure Range
    3000 psi
  • Gauge Type
    Hydraulic
  • Lens Material
    Polycarbonate
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Lower Mount (LM)
  • Thread Connection
    SAE-20 7/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)