Motion
64886 VHB TAPE 4941 GRAY 1/2"X36YD 45.0 MIL

3M
64886 VHB TAPE 4941 GRAY 1/2"X36YD 45.0 MIL

3M™ VHB™ Tape 4941, Gray, 1/2 in x 36 yd, 45 mil, 18 rolls per case
MI ITEM #02791433
MFR #64886 VHB TAPE 4941 GRAY 1/2"X36YD 45.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64886 VHB TAPE 4941 GRAY 1/2"X36YD 45.0 MIL

3M™ VHB™ Tape 4941, Gray, 1/2 in x 36 yd, 45 mil, 18 rolls per case
MI ITEM #02791433
MFR #64886 VHB TAPE 4941 GRAY 1/2"X36YD 45.0 MIL

Mfr description
64886 VHB TAPE 4941 GRAY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast and easy-to-use permanent bonding method provides high strength and long-term durability
  • Virtually invisible fastening keeps surfaces smooth
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 yd
  • Overall Height
    45 mm
  • Overall Length
    36 yd
  • Overall Thickness
    45 mm
  • Overall Width
    0.5 in
  • Tensile Strength
    85 lb/in²
  • Thickness
    0.045 in
  • Width
    1/2 in

Details

  • Adhesion Strength
    22 in
  • Application
    Bonding
  • Color
    Gray
  • Manufacturer Upc Number
    00021200648861
  • Operating Temperature Range
    Maximum of +200 °F
  • Product Type
    Double Sided Foam Tape
  • UPC_NO
    00021200648861

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)