Motion
SSM-25X30X30

SYMMCO INC
SSM-25X30X30

Metric Plain Sleeve Bearing - 25 mm ID, 30 mm OD, 30 mm Length, Powdered Metal Material
MI ITEM #02791476
MFR #SSM-25X30X30
Price$29.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYMMCO INC
SSM-25X30X30

Metric Plain Sleeve Bearing - 25 mm ID, 30 mm OD, 30 mm Length, Powdered Metal Material
MI ITEM #02791476
MFR #SSM-25X30X30

Mfr description
AAM 25X30X30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.17/each

Specifications

Dimensions

  • Inside Diameter
    25 mm
  • ISO Grade
    9001:2008 & 14001:2004
  • Outside Diameter  
    30 mm
  • Overall Length  
    30 mm

Details

  • Bearing Material
    Powdered Metal
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    SSM
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    RoHS, REACH, DRC Conflice Free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)