Motion
ECP4102T
Severe Duty Motor - 20 hp, 1200 rpm, 3 ph, 230/460 V, 286T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1180 rpm Base, Foot Mount, Continuous Duty
MI ITEM #02791530
MFR #ECP4102T
Your Price$8,733.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe Duty Motor - 20 hp, 1200 rpm, 3 ph, 230/460 V, 286T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1180 rpm Base, Foot Mount, Continuous Duty
MI ITEM #02791530
MFR #ECP4102T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8,733.50/each(List $12,969.46)

Overview

Mfr description
20 1175 ECP4102T 3PH 60HZ 286T TEFC

Specifications

  • Motor Category
    General Severe Duty Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    20 hp
  • Description Keyword
    20 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    286T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1180 rpm
  • Full Load Current
    26.00 A
  • Full Load Efficiency
    93.00 %
  • Amps @ Voltage
    26.0 A @ 460 V; 52.0 A @ 230 V
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Shaft Diameter
    1.8750 in
  • Overall Length C Dimension
    27.93 in
  • Mounting Type
    Foot
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    CSA EEV, UR, CSA
  • Harmonization Code
    8501.52.4000
  • Weight
    453 lbs
  • Applications
    Petro-chemical plants, mines, quarries, foundries, pulp and paper plants, waste management facilities, chemical plants, and other processing industry applications requiring protection against corrosion caused by severe environmental operating conditions.
  • Additional Details
    Totally enclosed cast iron construction, Premium insulation system, Sealed frame fits, Gasketed conduit box, V-Ring shaft slinger, Stainless Steel nameplates, Corrosion resistant epoxy finish and Corrosion resistant hardware. Super-E® severe duty motors have NEMA Premium® efficiency, Class F insulation, 1.15 service factor and 3 year warranty. Positive lubrication system (PLS) on 250 frames and larger. Motors are marked for Division 2/Zone 2, Class I locations. Inverter Ready design with speed range and Inverter T. Code nameplate information, see chart on page 51 for specific motor information.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    781568394274
  • Wiring Diagram
  • Instructional Video
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought