Motion
3X10 AIRDUCT 10SD

GATES RUBBER CO
3X10 AIRDUCT 10SD

Plant Master™ Air Duct (8-20) SD Ducting Hose - 3.0000 in Inside Diameter, 10 psi Working Pressure, Type A (Chloroprene) Material, -30 to 250 °F/-34 to 121 °C Temperature Range
MI ITEM #02791550
MFR #3X10 AIRDUCT 10SD
List Price$61.71/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3X10 AIRDUCT 10SD

Plant Master™ Air Duct (8-20) SD Ducting Hose - 3.0000 in Inside Diameter, 10 psi Working Pressure, Type A (Chloroprene) Material, -30 to 250 °F/-34 to 121 °C Temperature Range
MI ITEM #02791550
MFR #3X10 AIRDUCT 10SD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.71/ft for your price

Overview

Mfr description
3 PLANT MASTER AIRDUCT 10SD
  • Reinforcement: Fabric ply and double steel wire
  • Easy to cut to size with knife and wire cutters
  • Heat and oil resistant tube

Specifications

  • Hose Type
    Air Vent Hose
  • Closed Bend Radius
    10.0000 in
  • Nominal Hose Outer Diameter
  • Working Pressure
    10 psi
  • Additional Details
    Extremely flexible light-duty hose for air cleaner-to-engine connections, defroster ducts and air or heater ducting. Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Heating and ventilating applications, such as air intake for butane conversion units, air and heater ducts, defroster lines, air cleaner connections to carburetor, exhaust ducts, vent lines for trailer sewers and drains.
  • Color
    Black
  • Minimum Bend Radius
    10.0 in
  • Length
    10 ft
  • Hose Material
    Type A (Chloroprene)
  • Typical Applications
    Air Ducting for Heating and Ventilation
  • Harmonization Code
    4009.41.0000
  • Manufacturer Upc Number
    072053213881
  • UPC_NO
    072053213881
  • Manufacturer Catalog Number
    4663-1570
  • Tube Material
    Chloroprene - Type A
  • Weight
    0.88 lbs
  • Cover Color
    Black
  • Maximum Temperature
    250 °F
  • Cover Material
    Chloroprene - Type A
  • Minimum Temperature
    -30 °F
  • Negative Pressure
    15 inHg
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black
  • Reinforcing Cord Material
    Single ply of synthetic fabric with two built-in helical wires.
  • Construction
    Single ply of synthetic fabric with two built-in helical wires.
  • Temperature Range
    -34 to 121 °C, -30 to 250 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought