Motion
40A60LR18

DODGE
40A60LR18

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 4.00 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.8750 in Output Size, Double Output, 180TC Frame
MI ITEM #02791556
MFR #40A60LR18
List Price$9,139.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
40A60LR18

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 4.00 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.8750 in Output Size, Double Output, 180TC Frame
MI ITEM #02791556
MFR #40A60LR18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,139.95/each for your price

Overview

Mfr description
40A60LR18 REDUCER

Specifications

  • Additional Details
    40A60LR18 TIGEAR-2 REDUCER
  • Center Distance
    4.00 in
  • Ratio
    60:1
  • Case Included
    Yes
  • Max Input Horsepower
    4.250 hp
  • Horsepower Rating Normal Duty
    Output 1.93 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Left,Right
  • Output Type
    Solid
  • Output Size
    1.8750 in
  • Output Direction
    Double
  • Style
    3-Piece Coupled Input;Solid Shaft Output
  • NEMA / IEC Frame Size
    180TC
  • Finish Coating
    Standard
  • Maximum Output Torque
    5905 in/lb;667.175 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    19127.353 N, 4300 lbf
  • Series
    Tigear-2
  • Standard Base Kit
    40BASE
  • Length
    8.5000 in, 215.90 mm
  • Vertical J Base Kit
    40JMOUNT
  • Manufacturer Reducer Size
    40
  • Manufacturer Catalog Number
    40A60LR18
  • UPC_NO
    782476033088
  • Weight
    166 lbs, 75.296 kg
  • Horsepower
    Input 4.2500 hp, Output 2.7300 hp
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    60 : 1
  • Output
    Solid
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    Output 1.875 in
  • Shaft Length
    Output 3.76 in
  • Torque Rating (in-lb)
    Output 4166 inch pound (pound inch)
  • Output Shaft
    Double (Solid)
  • Thermal Horsepower Rating
    3.21 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    4300 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    40
  • Product Compatibility
    NEMA Motor, 180TC Frame
  • Width
    5.0000 in, 127 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought