Motion
40Q60LR18

DODGE
40Q60LR18

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 4.00 in Center Distance, C-Face Quill Input, Solid Output, 1.8750 in Output Size, Double Output, 180TC Frame
MI ITEM #02791559
MFR #40Q60LR18
Price$8,447.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
40Q60LR18

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 4.00 in Center Distance, C-Face Quill Input, Solid Output, 1.8750 in Output Size, Double Output, 180TC Frame
MI ITEM #02791559
MFR #40Q60LR18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,447.64/each

Specifications

Dimensions

  • Case Size
    40
  • Center Distance
    4.00 in
  • Housing Height
    4.4400 in, 112.78 mm
  • Length
    8.5000 in, 215.90 mm
  • Manufacturer Reducer Size
    40
  • Maximum Output Torque
    5905 in/lb;667.175 nm
  • NEMA / IEC Frame Size
    180TC
  • Nominal Ratio
    60 : 1
  • Output Size
    1.8750 in
  • Overhung Load
    4300 lbf
  • Ratio
    60:1
  • Shaft Diameter
    Output 1.875 in
  • Shaft Length
    Output 3.76 in
  • Weight
    160 lbs, 72.575 kg
  • Width
    5.0000 in, 127 mm

Details

  • Additional Details
    40Q60LR18 TIGEAR-2 REDUCER
  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 4.2500 hp, Output 2.7300 hp
  • Horsepower Rating Normal Duty
    Output 1.93 hp
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    40Q60LR18
  • Max Input Horsepower
    4.250 hp
  • Output
    Solid
  • Output Bore Type
    Left,Right
  • Output Direction
    Double
  • Output Shaft
    Double (Solid)
  • Output Type
    Solid
  • Overhung Load Capacity
    19127.353 N, 4300 lbf
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 180TC Frame
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Standard Base Kit
    40BASE
  • Style
    Quill Input;Solid Shaft Output
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    3.21 horsepower
  • Torque Rating (in-lb)
    Output 4166 inch pound (pound inch)
  • UPC_NO
    782476033040
  • Vertical J Base Kit
    40JMOUNT

Overview

Mfr description
40Q60LR18 REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought