Motion
Bendway® S 2 in x 10 ft

FLEXAUST INC
Bendway® S 2 in x 10 ft

Ducting Hose - 2.000 in ID, 10 ft Length, Single-ply helically corrugated stainless steel alloy hose with a 4-ply finished seam that is folded flat and crimped for tightness and strength, Metal Material
MI ITEM #02791562
MFR #Bendway® S 2 in x 10 ft
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Bendway® S 2 in x 10 ft

Ducting Hose - 2.000 in ID, 10 ft Length, Single-ply helically corrugated stainless steel alloy hose with a 4-ply finished seam that is folded flat and crimped for tightness and strength, Metal Material
MI ITEM #02791562
MFR #Bendway® S 2 in x 10 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4970200010A 2" ID X 10' BENDWAY S 1-PLY
  • Light weight & hand bendable allowing for elbows & turns to be formed easily during installation
  • Self-support construction allows for bends to stay in place
  • Resists metal fatigue, weathering, & most corrosive fumes & chemicals
  • Not recommended for continuous flexing
  • Hose connectors available
  • Available from factory stock in 5 ft and 10 ft quantities
  • Priced per foot

Specifications

  • Transported Substance
    Air, Fume
  • Inside Diameter
    2.000 in
  • Hose Material
    Metal
  • Application
    Chemical Fume Extraction, Circuit Board Cooling, Fireplace Inserts, HVAC, Oil Mist Extraction
  • Length
    10 ft
  • Closed Bend Radius
    2.100 in
  • Temperature Range
    -400 to 800 °F
  • Series
    Bendway® S
  • Wall Thickness
    0.005 in
  • Color
    Silver
  • Construction
    Single-ply helically corrugated stainless steel alloy hose with a 4-ply finished seam that is folded flat and crimped for tightness and strength
  • Weight
    0.17 lbs/ft
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Technical Data Sheet
  • Manufacturer Catalog Number
    4970200010
  • Product Type
    Flexible Ducting Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought