Motion
MFK1154-1206W-56

GROVE GEAR
MFK1154-1206W-56

4705632 Speed Reducer Motor Flange & Coupling Kit - Series: Omnibox, 1154/1175/1206 Reducer Size, Motor Flange & Coupling Kit, 5 in Length, 5 in Overall Width
Mi Item #02791590
MFR #MFK1154-1206W-56
Price$352.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
MFK1154-1206W-56

4705632 Speed Reducer Motor Flange & Coupling Kit - Series: Omnibox, 1154/1175/1206 Reducer Size, Motor Flange & Coupling Kit, 5 in Length, 5 in Overall Width
Mi Item #02791590
MFR #MFK1154-1206W-56

Mfr description
MFK1154-1206W-56 MTR FLG & CPLG KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$352.92/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    1154/1175/1206
  • Overall Height
    5 in
  • Overall Length
    5 in
  • Overall Width
    5 in
  • Weight
    17.24 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934165405
  • Product Types
    Motor Flange & Coupling Kit
  • Series
    Omnibox
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)