Motion
AMD-EL350
Mist Separator Element - AMD350, 350
Mi Item #02791622
MFR #AMD-EL350
Price$47.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mist Separator Element - AMD350, 350
Mi Item #02791622
MFR #AMD-EL350

Mfr description
AMD-EL350 ELEMENT FOR AMD350
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.25/each

Specifications

Dimensions

  • Filter Size
    350
  • Weight
    0.51 lbs

Details

  • Country of Origin
    JP
  • Filter Type
    Mist Separator
  • Series
    AMD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)