Motion
C76E40-25
C76E40-25
Mi Item #02791642
MFR #C76E40-25
Price$133.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C76E40-25
Mi Item #02791642
MFR #C76E40-25

Mfr description
C76E40-25 CYL, EUROPEAN
  • Standard, double acting, single rod
  • Bore sizes (mm): 32, 40
  • Max. operating pressure: 1.0MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.62/each

Specifications

Dimensions

  • Bore Diameter
    1.5750 in
  • Overall Height
    1.5750 in, 40 mm
  • Overall Width
    1.5750 in, 40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Rubber Cushion
  • Auto-Switch
    No
  • Bracket 1
    Double End
  • Country of Origin
    CZ
  • Cushion Type
    Rubber Cushion
  • Mounting Type
    Double End
  • Options Included
    Rubber Cushion, Standard
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Standard
  • Rod Type
    Single Rod
  • Series
    C76
  • Type
    Air Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)