Motion
PE4004S

POWER TEAM
PE4004S

Pe400 Electric 2-speed Pump - 4-Way, 3-Position / Advance Hold Return, Multi-Single or Double-Acting, 10 hp, 20.0 gal Reservoir, 208–230/460 V, 60 Hz
Mi Item #02791688
MFR #PE4004S
Price$48,366.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
PE4004S

Pe400 Electric 2-speed Pump - 4-Way, 3-Position / Advance Hold Return, Multi-Single or Double-Acting, 10 hp, 20.0 gal Reservoir, 208–230/460 V, 60 Hz
Mi Item #02791688
MFR #PE4004S

Mfr description
PE4004S ELECTRIC PUMP 206/230V 60H
  • High tonnage double-acting cylinders, single or multiple cylinder applications; up to 1000 tons
  • Two-speed high output pump delivers up to 5 gpm of oil
  • Low noise level of 73-80 dBA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48,366.86/each

Specifications

Dimensions

  • Overall Height
    36.375 in
  • Overall Length
    25.000 in
  • Overall Width
    24.000 in
  • Weight
    506.00 lbs

Details

  • Amperage
    17.0 A
  • Description Keyword
    Multi-Single or Double-Acting
  • Frequency
    60 Hz
  • Manufacturer Product Page
  • Max Amp Draw 10000 Psi
    17.0 A @ 460 V, 34.0 A @ 230 V
  • Max Pressure
    10000 psi
  • Max Rpm
    1725 rpm
  • Power Rating
    10 hp
  • Product Types
    Hydraulic Pump
  • Pump Type
    PE400 Electric 2-Speed Pump
  • Reservoir Capacity
    20.0 gal (US)
  • Reservoir Capacity Cubic Inches
    4620 in³
  • Sound Level At Idle 10000 Psi
    73/80 dB(a)
  • Typical Flow At 10000 Psi
    420 in³/min
  • Typical Flow At 1200 Psi
    1050 in³/min
  • Typical Flow At 200 Psi
    1200 in³/min
  • Typical Flow At 5000 Psi
    450 in³/min
  • Typical Flow At Max Psi
    420 in³/min
  • UPC_NO
    662536001830
  • Usable Oil Capacity
    3927.0 in³
  • Used With Cylinders
    Single and double-acting
  • Valve Function Details
    "Advance," "hold" and "return"—The Posi-Check® feature holds the load when shifting from the "advance" to the "hold" position.
  • Valve Part Number
    9512
  • Valve Type
    4-Way, 3-Position Pilot Operated Solenoid Valve w/Posi-Check®
  • Valve Type/Function
    4-Way, 3-Position / Advance Hold Return
  • Voltage
    208–230/460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)