Motion
AL523
AL523
Mi Item #02791710
MFR #AL523
Price$36.54/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AL523
Mi Item #02791710
MFR #AL523

Mfr description
AL523 100FT REEL-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.54/ft

Specifications

Dimensions

  • Link Plate Height
    0.512 in
  • Link Plate Thickness
    0.080 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.200 in
  • Pitch
    0.625 in
  • Plate Height
    0.625 in
  • Plate Thickness
    0.512 in
  • Weight
    0.57 lb

Details

  • Chain Construction
    Riveted
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Product Type
    Roller Chain
  • Standards Met
    ASME B29
  • UPC_NO
    097039177872
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)