Motion
SV2A00-5FUD
SV 4/5 PORT SOLENOID VALVE, Valve Series SV2000
MI ITEM #02822672
MFR #SV2A00-5FUD
Price$106.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SV 4/5 PORT SOLENOID VALVE, Valve Series SV2000
MI ITEM #02822672
MFR #SV2A00-5FUD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$106.90/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Push-Turn Locking (Slotted)
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Normal State
    Normally Closed
  • Number Of Ports  
    5
  • Number Of Positions
    4
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Pilot
    Internal Pilot
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    SV
  • Solenoid Supply Voltage
    24 V dc
  • Valve Series
    SV2000
  • Voltage Suppressor
    With light and surge voltage suppressor

Overview

Mfr description
SV2A00-5FUD 4 POSITION DUAL 3 PORT
  • Fluid: air
  • Operating pressure range: -100kPa to 0.7MPa
  • Response time ms (at 0.5MPa): 33 or less
  • Coil rated voltage: 12, 24VDC
  • Ambient & fluid temperature: -10 to 50° C
  • Enclosure: IP67 (based on IEC529)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought