Motion
SV2100-5FUD
SV 4/5 PORT SOLENOID VALVE, Valve Series SV2000
Mi Item #02822836
MFR #SV2100-5FUD
Price$67.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SV 4/5 PORT SOLENOID VALVE, Valve Series SV2000
Mi Item #02822836
MFR #SV2100-5FUD

Mfr description
SV2100-5FUD 2 POSITION SINGLE SOLENOID
  • Fluid: air
  • Operating pressure range: -100kPa to 0.7MPa
  • Response time ms (at 0.5MPa): 33 or less
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.77/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Locking (Slotted)
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Pilot
    Internal Pilot
  • Piping Type
    Manifold
  • Response Time
    25 ms
  • Series
    SV
  • Solenoid Allowable Voltage Fluct
    -10 to +10 %
  • Solenoid Power Consumption
    0.65 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    JIS B 8375-1981
  • Valve Function
    Spool
  • Valve Series
    SV2000
  • Voltage Suppressor
    With light and surge voltage suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)