Motion
521H45A+254 Y=22

THOMSON (ALTRA)
521H45A+254 Y=22

Linear Guide Standard Ball Profile Rail - Series: 500, 45 mm Rail, Bolt Up from Bottom
MI ITEM #02843340
MFR #521H45A+254 Y=22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
521H45A+254 Y=22

Linear Guide Standard Ball Profile Rail - Series: 500, 45 mm Rail, Bolt Up from Bottom
MI ITEM #02843340
MFR #521H45A+254 Y=22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
521-H-45-A-254 (Y=22) 500 SER RAIL

Specifications

  • Measurement Standard
    Metric
  • Rail Type
    H Grade, A Style Precision
  • Rail Style
    Bolt Up from Bottom
  • Overall Height
    37 mm
  • Nominal Rail Size
    45 mm
  • Accuracy Class
    High Grade
  • Operating Temperature Range
    -40 to 80º C
  • Overall Length
    254 mm
  • Overall Width
    45 mm
  • Rail Screw Size
    M10
  • Series
    500
  • Weight
    4.9273 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text