Motion
2JS3-B
J-Series Pneumatic Socket - Brass Body Material, 3/8 in Hose Barb, 1/4 in Body Size, Buna-N Seal
MI ITEM #02843358
MFR #2JS3-B
Price$9.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
J-Series Pneumatic Socket - Brass Body Material, 3/8 in Hose Barb, 1/4 in Body Size, Buna-N Seal
MI ITEM #02843358
MFR #2JS3-B

Mfr description
2JS3-B HYDR QUICK 1/4"BODY 3/8"HOSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.81/each

Specifications

Dimensions

  • Body Size
    1/4 in
  • Hex
    0.75 in
  • Length
    2.53 in

Details

  • Application
    Pneumatic, Automotive
  • Body Material
    Brass
  • Burst Pressure
    10500 psi
  • Coupling Component
    Socket
  • Description Keyword
    3/8 in Hose Barb
  • Hose Connection Type
    Hose Barb
  • Material
    Brass
  • Seal Material
    Buna-N
  • Standard Interchange
    Tru-Flate Automotive
  • Thread Hose I.D. Tube O.D.
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)