Motion
RRS30
Standard Ball Carriage Profile Rail - Series: Redi-Rail, Steel linear guide carriage, 1.0000 in High, 22.60 mm Wide
Mi Item #02843475
MFR #RRS30
Price$189.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: Redi-Rail, Steel linear guide carriage, 1.0000 in High, 22.60 mm Wide
Mi Item #02843475
MFR #RRS30

Mfr description
RRS30 SLIDER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.09/each

Specifications

Dimensions

  • Nominal Rail Size
    Size 30
  • Overall Height
    1.0000 in
  • Overall Width
    22.60 mm

Details

  • Bearing Material
    Carbon Steel
  • Block Type
    Steel linear guide carriage
  • Measurement Standard
    Metric
  • Preload
    Adjustable
  • Seal Type
    Sealed
  • Series
    Redi-Rail
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)