Specifications
Dimensions
- Overall Height38.5 mm
- Overall Length56 mm
- Port Size4 mm Push-to-Connect
Details
- Body MaterialAluminum Alloy
- Flow Coefficient Cv Flow Factor Kv1.8 mm²
- Manufacturer Product Page
- Operating Pressure Range+0.05 to +1 MPa
- Operating Temperature Range-5 to +60 °C
- Port Connection TypePush To Connect
- Port GenderFemale
- Proof Pressure+1.5 MPa
- Seal MaterialNitrile
Overview
Mfr description
VR1211F-04 AND VALVE 4MM TUBE
- AND valve with one-touch fitting
- Maximum operating pressure: 1MPa (145 psi)
- Minimum operating pressure: 0.05MPa (7 psi)
- Proof pressure: 1.5MPa (218 psi)
- Ambient and fluid temp: -5° to 60°C (23° to 140°F) (with no freezing)