Motion
A1687-08X400
800# Green PVC/Polyurethane Spray 1/2" x 400
Mi Item #02843564
MFR #A1687-08X400
Price$4.32/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
800# Green PVC/Polyurethane Spray 1/2" x 400
Mi Item #02843564
MFR #A1687-08X400

Mfr description
A1687-08 1/2 GREEN SPRAY HOSE
  • Extremely tough and kink resistant. PVC/polyurethane blended core - provides better chemical resistance than comparable all-PVC hoses. Ribbed cover provides excellent abrasion-resistance. 800 PSI working pressure. Pin-pricked cover vents vapor . . . helps prevent ballooning. Silicone-free. One-piece lengths. Phthalate Free!
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.32/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter
    0.5000 in

Details

  • Additional Details
    Unique PVC/polyurethane blended core provides excellent resistance to hydrocarbon-based tree spray, lawn care and pest control chemicals. Reinforced with high tensile strength yarn. PVC ribbed cover provides abrasion resistance. Performance-Plus Three Year Warranty! Tree Spraying
  • Application
    Tree and orchard spraying., Agricultural spraying., Commercial weed spraying.
  • Hose Covering Material
    Ribbed PVC
  • Hose Type
    Agriculture Hose
  • Manufacturer Upc Number
    822353038291
  • Product Type
    Flexible Ducting Hose
  • Product Types
    Series A1687 800 PSI PVC/Polyurethane Blend Reinforced Spray Hose
  • Type
    Reinforced Spray Hose
  • UPC_NO
    822353038291
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)