Motion
BT-800-60-13

SKF
BT-800-60-13

Ball Transfer - BT Series, 57.1 mm Ball Dia., Carbon Steel Ball and Zinc Plated Housing Ball Material
MI ITEM #02843760
MFR #BT-800-60-13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-800-60-13

Ball Transfer - BT Series, 57.1 mm Ball Dia., Carbon Steel Ball and Zinc Plated Housing Ball Material
MI ITEM #02843760
MFR #BT-800-60-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    57.1 mm
  • Weight
    8.38 lb

Details

  • Ball Material
    Carbon Steel Ball and Zinc Plated Housing
  • Mounting
    Fixing Clip or pressed interference fit
  • Series
    BT

Overview

Mfr description
BT 800-60-13 HEAVY BALL TRANSFER
  • Carbon Steel Ball and Zinc Plated Housing Fixing Clip or pressed interference fit High Load, Low Profile, Robust Construction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought