Motion
28MKB-16MJ

GATES RUBBER CO
28MKB-16MJ

725365315 Adapter Fitting - 28 mm Male Komatsu x 1 in Male JIC 37° Flare
MI ITEM #02843777
MFR #28MKB-16MJ
List Price$203.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
28MKB-16MJ

725365315 Adapter Fitting - 28 mm Male Komatsu x 1 in Male JIC 37° Flare
MI ITEM #02843777
MFR #28MKB-16MJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$203.77/each for your price

Overview

Mfr description
28MKB-16MJ ADAPTOR 7253-65315

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male Komatsu
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to Komatsu, Komatsu to JIC 37° Flare
  • End 1 Size
    28 mm
  • Manufacturer Upc Number
    072053792201
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    1 in
  • End 1 Size Type
    1 JIC 37°, M28 Komatsu
  • End 2 Thread
    (SAE) 1-5/16–12
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End 2 Size Type
    1 JIC 37°, M28 Komatsu
  • UPC_NO
    072053792201
  • Weight
    0.45 lbs
  • Description Keyword
    28 mm Male Komatsu x 1 in Male JIC 37° Flare

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought