Motion
40P42
Bushing Bore Roller Chain Sprocket - Split Taper, 40 / 1/2 in, 42 Teeth, P Bushing
Mi Item #02843781
MFR #40P42
Price$151.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Split Taper, 40 / 1/2 in, 42 Teeth, P Bushing
Mi Item #02843781
MFR #40P42

Mfr description
40P42 SPLIT TAPER HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$151.12/each

Specifications

Dimensions

  • Bushing Size
    P
  • Weight
    4.30 lbs

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    40 / 1/2 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    42
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039126337
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)