Motion
8079617
Hydraulic Gauge - 4000 psi, 1-1/2 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
MI ITEM #02843797
MFR #8079617
Price$44.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 4000 psi, 1-1/2 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
MI ITEM #02843797
MFR #8079617

Mfr description
111.11 1.5 4000PSI 1/8 L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.47/each

Specifications

Dimensions

  • Face Diameter
    1-1/2 in
  • Overall Depth
    24 mm

Details

  • Case Filling
    None - Dry Case
  • Case Material
    Steel
  • Connection Gender
    Male
  • Gauge Pressure Range
    4000 psi
  • Gauge Type
    Pneumatic
  • Lens Material
    Polycarbonate
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Lower Mount (LM)
  • Thread Connection
    1/4 NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)