Motion
VV5QZ25-02N7TC-D

SMC CORP OF AMERICA
VV5QZ25-02N7TC-D

VQZ 4/5 PORT SOLENOID VALVE with VQZ2000 Model
Mi Item #02843824
MFR #VV5QZ25-02N7TC-D
Price$68.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QZ25-02N7TC-D

VQZ 4/5 PORT SOLENOID VALVE with VQZ2000 Model
Mi Item #02843824
MFR #VV5QZ25-02N7TC-D

Mfr description
VV5QZ25-02N7TC-D MFLD ASSY, 2-STA
  • Base mounted connector type plug lead manifold for VQZ**5* valve
  • Optional DIN rail mounting for ease of installation
  • Both 3 and 5 port valves can be mounted on the same manifold
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.99/each

Specifications

Dimensions

  • Overall Length
    85.5 mm
  • Overall Width
    120.4 mm
  • Port Size
    One-touch fitting for 1/4 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VQZ2000
  • Kit Type
    Connector
  • Manifold Port(s)
    1/4 NPTF
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    DIN Rail
  • Number Of Stations
    2
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    Base Mounted
  • Proof Pressure
    +218 psi
  • Series
    VQZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)